V-Belt, FHP, 3L150, 3L, SBR, 15 in, 3/8 in Top Width
- Mfr # 3L150
- Zoro # G111099846
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
V-Belt Type
Fractional Horse Power
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Thickness
0.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L150
- Zoro #
- G111099846
- UPC #
- 746041019396
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Fractional Horse Power
- V-Belt Section
- 3L
- Industry Number
- 3L150
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ARPM IP-23
- Core Cord
- Polyester
- For Use With
- HVAC Equipement;Lawn & Garden;Appliances;General Industry
- Cover Material
- Cotton/Polyester Blend
- Belt Series
- FHP
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.22 in
- Outside Length
- 15 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.