Shop MEGADYNE
See all product information
Create Account
V-Belt, FHP, 3L660, 3L, SBR, 66 in, 3/8 in Top Width
- Mfr # 3L660
- Zoro # G911100292
product price:Â
$
12.29
/ea
Key Features
V-Belt Type
Fractional Horse Power
Belt Series
FHP
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L660
- Zoro #
- G911100292
- UPC #
- 746041000578
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Fractional Horse Power
- Belt Series
- FHP
- V-Belt Section
- 3L
- Industry Number
- 3L660
- Number of Ribs
- 1
- For Use With
- HVAC Equipement;Lawn & Garden;Appliances;General Industry
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 176 Degrees F
- Standards
- ARPM IP-23
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.22 in
- Outside Length
- 66 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.