V-Belt, MXV Super Duty, MXV4-670, MXV4, SBR, 67 in, 1/2 in Top Width
- Mfr # MXV4-670
- Zoro # G311097055
product price:Â
$
20.89
/ea
Key Features
V-Belt Type
Heavy Duty; High Performance
V-Belt Section
MXV4
Industry Number
MXV4-670
Top Width
1/2 in
Thickness
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXV4-670
- Zoro #
- G311097055
- UPC #
- 746041004231
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Heavy Duty; High Performance
- V-Belt Section
- MXV4
- Industry Number
- MXV4-670
- Material
- SBR
- Temp. Range
- -20 Degrees to 80 Degrees C
- Standards
- ARPM IP-23
- Core Cord
- High Modulus Aramid
- For Use With
- Lawn & Garden;Agriculture;Pumps;Blowers;Fans;Woodworking Equipment;Hand Tools;Sprayers;Compressors
- Cover Material
- Bare Back Fabric
- Belt Series
- MXV Super Duty
- Reinforcing Cord Material
- Aramid (Kevlar)
- Number of Ribs
- 1
- Minimum Operating Temperature
- -4 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Shock-Resistant
- Belt Material
- Rubber Compound
- Belt Coating
- Fabric
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Edge Construction
- Wrapped
- Application
- Agricultural Industry, Clutching Equipment, Fractional Horsepower, Lawn and Garden
- Wire Color
- Blue
- Maximum Operating Temperature
- 176 Degrees F
- Color
- Blue
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 67 in
- Belt Trade Size
- 4L, A, MXV4
- Nominal Length
- 67 in
Description
Outdoor equipment replacement
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.