V-Belt, MXV Super Duty, MXV4-780, MXV4, SBR, 78 in, 1/2 in Top Width
- Mfr # MXV4-780
- Zoro # G511097459
product price:Â
$
22.19
/ea
Key Features
V-Belt Type
Heavy Duty; High Performance
Belt Series
MXV Super Duty
V-Belt Section
MXV4
Industry Number
MXV4-780
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXV4-780
- Zoro #
- G511097459
- UPC #
- 746041004347
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Heavy Duty; High Performance
- Belt Series
- MXV Super Duty
- V-Belt Section
- MXV4
- Industry Number
- MXV4-780
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -4 Degrees to 176 Degrees F
- Standards
- ARPM IP-23
- Cover Material
- Bare Back Fabric
- For Use With
- Lawn & Garden;Agriculture;Pumps;Blowers;Fans;Woodworking Equipment;Hand Tools;Sprayers;Compressors
- Core Cord
- High Modulus Aramid
- Edge Construction
- Wrapped
- Profile Type
- Single-Sided
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Shock-Resistant
- Wire Color
- Blue
- Belt Coating
- Fabric
- Application
- Agricultural Industry, Clutching Equipment, Fractional Horsepower, Lawn and Garden
- Minimum Operating Temperature
- -4 Degrees F
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 176 Degrees F
- System of Measurement
- Inch
- Color
- Blue
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.31 in
- Outside Length
- 78 in
- Belt Trade Size
- 4L, A, MXV4
- Nominal Length
- 78 in
Description
Outdoor equipment replacement
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.