V-Belt, MXV Super Duty, MXV5-1010, MXV5, SBR, 101 in, 21/32 in Top Width
- Mfr # MXV5-1010
- Zoro # G811097180
product price:Â
$
56.89
/ea
Key Features
V-Belt Type
Heavy Duty; High Performance
Belt Series
MXV Super Duty
V-Belt Section
MXV5
Industry Number
MXV5-1010
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXV5-1010
- Zoro #
- G811097180
- UPC #
- 746041021153
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Heavy Duty; High Performance
- Belt Series
- MXV Super Duty
- V-Belt Section
- MXV5
- Industry Number
- MXV5-1010
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -20 Degrees to 80 Degrees C
- Standards
- ARPM IP-23
- Cover Material
- Bare Back Fabric
- For Use With
- Lawn & Garden;Agriculture;Pumps;Blowers;Fans;Woodworking Equipment;Hand Tools;Sprayers;Compressors
- Core Cord
- High Modulus Aramid
- Profile Type
- Single-Sided
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 176 Degrees F
- Belt Material
- Rubber Compound
- System of Measurement
- Inch
- Application
- Agricultural Industry, Clutching Equipment, Fractional Horsepower, Lawn and Garden
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Shock-Resistant
- Belt Coating
- Fabric
- Edge Construction
- Wrapped
- Wire Color
- Blue
- Color
- Blue
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.38 in
- Outside Length
- 101 in
- Belt Trade Size
- 5L, B, MXV5
- Nominal Length
- 101 in
Description
Outdoor equipment replacement
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.