Shop MEGADYNE
See all product information
Create Account
V-Belt, MXV Super Duty, MXV5-1610, MXV5, SBR, 161 in, 21/32 in Top Width
- Mfr # MXV5-1610
- Zoro # G511099071
product price:Â
$
95.99
/ea
Key Features
V-Belt Type
Heavy Duty; High Performance
Belt Series
MXV Super Duty
V-Belt Section
MXV5
Industry Number
MXV5-1610
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXV5-1610
- Zoro #
- G511099071
- UPC #
- 746041466756
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.38 in
- Outside Length
- 161 in
- Belt Trade Size
- 5L, B, MXV5
Description
Outdoor equipment replacement
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.