V-Belt, MXV Super Duty, MXV5-1620, MXV5, SBR, 162 in, 21/32 in Top Width
- Mfr # MXV5-1620
- Zoro # G415827879
product price:Â
$
86.39
/ea
Key Features
Belt Series
MXV Super Duty
V-Belt Section
MXV5
Industry Number
MXV5-1620
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXV5-1620
- Zoro #
- G415827879
- UPC #
- 746041421076
- Country of Origin
- China
- Item
- V-Belt
- Belt Series
- MXV Super Duty
- V-Belt Section
- MXV5
- Industry Number
- MXV5-1620
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -20 Degrees to 80 Degrees C
- Standards
- ARPM IP-23
- Color
- Blue
- Edge Construction
- Wrapped
- Belt Coating
- Fabric
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Shock-Resistant
- Application
- Agricultural Industry, Clutching Equipment, Fractional Horsepower, Lawn and Garden
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 176 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Blue
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.38 in
- Outside Length
- 162 in
- Belt Trade Size
- 5L, B, MXV5
- Nominal Length
- 162 in
Description
Outdoor equipment replacement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.