Shop MEGADYNE
See all product information
Create Account
V-Belt, MXV Super Duty, MXV5-1820, MXV5, SBR, 182 in, 21/32 in Top Width
- Mfr # MXV5-1820
- Zoro # G515623555
product price:Â
$
95.69
/ea
Key Features
Belt Series
MXV Super Duty
V-Belt Section
MXV5
Industry Number
MXV5-1820
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXV5-1820
- Zoro #
- G515623555
- UPC #
- 746041421120
- Country of Origin
- China
- Item
- V-Belt
- Belt Series
- MXV Super Duty
- V-Belt Section
- MXV5
- Industry Number
- MXV5-1820
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -4 Degrees to 176 Degrees F
- Standards
- ARPM IP-23
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -4 Degrees F
- Belt Coating
- Fabric
- Application
- Agricultural Industry, Clutching Equipment, Fractional Horsepower, Lawn and Garden
- Color
- Blue
- Belt Material
- Rubber Compound
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Shock-Resistant
- Number of Bands
- 1
- Maximum Operating Temperature
- 176 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Blue
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.38 in
- Outside Length
- 182 in
- Belt Trade Size
- 5L, B, MXV5
- Nominal Length
- 182 in
Description
Outdoor equipment replacement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.