Shop MEGADYNE
See all product information
Create Account
V-Belt, MXV Super Duty, MXV5-750, MXV5, SBR, 75 in, 21/32 in Top Width
- Mfr # MXV5-750
- Zoro # G811099535
product price:Â
$
35.25
/ea
Key Features
V-Belt Type
Heavy Duty; High Performance
Belt Series
MXV Super Duty
V-Belt Section
MXV5
Industry Number
MXV5-750
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXV5-750
- Zoro #
- G811099535
- UPC #
- 746041005153
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Heavy Duty; High Performance
- Belt Series
- MXV Super Duty
- V-Belt Section
- MXV5
- Industry Number
- MXV5-750
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -20 Degrees to 80 Degrees C
- Standards
- ARPM IP-23
- Cover Material
- Bare Back Fabric
- For Use With
- Lawn & Garden;Agriculture;Pumps;Blowers;Fans;Woodworking Equipment;Hand Tools;Sprayers;Compressors
- Core Cord
- High Modulus Aramid
- Belt Material
- Rubber Compound
- Profile Type
- Single-Sided
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Shock-Resistant
- Application
- Agricultural Industry, Clutching Equipment, Fractional Horsepower, Lawn and Garden
- Wire Color
- Blue
- Maximum Operating Temperature
- 176 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Edge Construction
- Wrapped
- Belt Coating
- Fabric
- System of Measurement
- Inch
- Color
- Blue
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.38 in
- Outside Length
- 75 in
- Belt Trade Size
- 5L, B, MXV5
- Nominal Length
- 75 in
Description
Outdoor equipment replacement
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.