Shop MEGADYNE
See all product information
Create Account
V-Belt, Unimatch CLASSICAL MULTI-PLUS, A61, A, NR, SBR, 63 in, 1/2 in Top Width
- Mfr # A61
- Zoro # G911100056
product price:Â
$
13.49
/ea
Key Features
V-Belt Type
Clasical Multi-Plus
V-Belt Section
A
Outside Length
63 in
Top Width
1/2 in
Material
NR, SBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A61
- Zoro #
- G911100056
- UPC #
- 746041001155
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Clasical Multi-Plus
- V-Belt Section
- A
- Industry Number
- A61
- Material
- NR, SBR
- For Use With
- HVAC Equipment;Lawn & Garden;Agriculture;General Industry
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ARPM IP-20
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- Belt Series
- Unimatch CLASSICAL MULTI-PLUS
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
Dimensions
- Outside Length
- 63 in
- Top Width
- 1/2 in
- Thickness
- 0.31 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.