Shop MEGADYNE
See all product information
Create Account
V-Belt, Unimatch Classical Multi-Plus, B102, B, NR, SBR, 105 in, 21/32 in Top Width
- Mfr # B102
- Zoro # G811092512
product price:Â
$
27.49
/ea
Key Features
V-Belt Type
Clasical Multi-Plus
Belt Series
Unimatch Classical Multi-Plus
V-Belt Section
B
Industry Number
B102
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B102
- Zoro #
- G811092512
- UPC #
- 746041002671
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Clasical Multi-Plus
- Belt Series
- Unimatch Classical Multi-Plus
- V-Belt Section
- B
- Industry Number
- B102
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 176 Degrees F
- Standards
- ARPM IP-20
- Cover Material
- Cotton/Polyester Blend
- For Use With
- HVAC Equipment;Lawn & Garden;Agriculture;General Industry
- Core Cord
- Polyester
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 105 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.