Shop MEGADYNE
See all product information
Create Account
V-Belt, Unimatch CLASSICAL MULTI-PLUS, B177, B, NR, SBR, 180 in, 21/32 in Top Width
- Mfr # B177
- Zoro # G311093323
product price:Â
$
50.29
/ea
Key Features
V-Belt Type
Clasical Multi-Plus
V-Belt Section
B
Industry Number
B177
Top Width
21/32 in
Thickness
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B177
- Zoro #
- G311093323
- UPC #
- 746041023577
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Clasical Multi-Plus
- V-Belt Section
- B
- Industry Number
- B177
- Material
- NR, SBR
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ARPM IP-20
- For Use With
- HVAC Equipment;Lawn & Garden;Agriculture;General Industry
- Cover Material
- Cotton/Polyester Blend
- Core Cord
- Polyester
- Number of Ribs
- 1
- Belt Series
- Unimatch CLASSICAL MULTI-PLUS
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 21/32 in
- Thickness
- 0.41 in
- Outside Length
- 180 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.