Shop MEGADYNE
See all product information
Create Account
V-Belt, Unimatch Metric SP, SPA1262, SPA, SBR, 1262 mm, 13-mm Top Width
- Mfr # SPA1262
- Zoro # G311100168
product price:Â
$
19.25
/ea
Key Features
V-Belt Type
Metric; Deep Wedge
Belt Series
Unimatch Metric SP
V-Belt Section
SPA
Industry Number
SPA1262
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPA1262
- Zoro #
- G311100168
- UPC #
- 746041128296
- Country of Origin
- China
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 1262 mm
Details
- Item
- V-Belt
- V-Belt Type
- Metric; Deep Wedge
- Belt Series
- Unimatch Metric SP
- V-Belt Section
- SPA
- Industry Number
- SPA1262
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ISO 4184
- For Use With
- General Industry;Agriculture
- Cover Material
- Cotton/Polyester Blend
- Core Cord
- Polyester
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.