V-Belt, Unimatch Metric SP, SPB1320, SPB, SBR, 1320 mm, 16-mm Top Width
- Mfr # SPB1320
- Zoro # G811092314
product price:Â
$
33.89
/ea
Key Features
V-Belt Type
Metric; Deep Wedge
Belt Series
Unimatch Metric SP
V-Belt Section
SPB
Number of Ribs
1
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPB1320
- Zoro #
- G811092314
- UPC #
- 746041012502
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Metric; Deep Wedge
- Belt Series
- Unimatch Metric SP
- V-Belt Section
- SPB
- Industry Number
- SPB1320
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ISO 4184
- Core Cord
- Polyester
- For Use With
- General Industry;Agriculture
- Cover Material
- Cotton/Polyester Blend
Dimensions
- Top Width
- 16 mm
- Thickness
- 13 mm
- Outside Length
- 1320 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.