Shop MEGADYNE
See all product information
Create Account
V-Belt, Unimatch METRIC SP, SPC2240, SPC, SBR, 2240 mm, 22-mm Top Width
- Mfr # SPC2240
- Zoro # G311094368
product price:Â
$
75.55
/ea
Key Features
V-Belt Type
Metric; Deep Wedge
V-Belt Section
SPC
Top Width
22 mm
Thickness
18 mm
Outside Length
2240 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPC2240
- Zoro #
- G311094368
- UPC #
- 746041013141
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Type
- Metric; Deep Wedge
- V-Belt Section
- SPC
- Industry Number
- SPC2240
- Material
- SBR
- Temp. Range
- -30 Degrees to 80 Degrees C
- Standards
- ISO 4184
- Core Cord
- Polyester
- Cover Material
- Cotton/Polyester Blend
- For Use With
- General Industry;Agriculture
- Reinforcing Cord Material
- Polyester
- Number of Ribs
- 1
- Belt Series
- Unimatch METRIC SP
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 2240 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.