Zoro Homepage

VARIABLE SPEED V-BELTS

  • Mfr # 1522V270

  • Zoro # G711091257


product price: $54.85
/ea

Key Features

V-Belt Type
Variable Speed Belt
V-Belt Section
V
Outside Length
27 in
Top Width
0.9375 in
Material
Chloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522V270
Zoro #
G711091257
UPC #
746041192761
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
27 in
Top Width
0.9375 in

Details

V-Belt Type
Variable Speed Belt
V-Belt Section
V
Material
Chloroprene
For Use With
General Industry;Agricultura;Machine Tools
Core Cord
High Modulus Polyester
Standards
ARPM Standard IP-25;ISO R1604
Temp. Range
-30 C to 90 C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.