
VARIABLE SPEED V-BELTS
Mfr # 1626V380
Zoro # G411088199
product price: $70.99
/eaKey Features
V-Belt Type
Variable Speed Belt
V-Belt Section
V
Outside Length
38 in
Top Width
1 in
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1626V380
Zoro #
G411088199
UPC #
746041192860
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
38 in
Top Width
1 in
Details
V-Belt Type
Variable Speed Belt
V-Belt Section
V
Material
Chloroprene
For Use With
General Industry;Agricultura;Machine Tools
Temp. Range
-30 C to 90 C
Core Cord
High Modulus Polyester
Standards
ARPM Standard IP-25;ISO R1604
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.