Zoro Homepage

VARIABLE SPEED V-BELTS

  • Mfr # 1922V363

  • Zoro # G511087122


product price: $84.25
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Variable Speed Belt
V-Belt Section
V
Outside Length
36.3 in
Top Width
1.1875 in
Material
Chloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1922V363
Zoro #
G511087122
UPC #
746041193256
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
36.3 in
Top Width
1.1875 in

Details

V-Belt Type
Variable Speed Belt
V-Belt Section
V
Material
Chloroprene
For Use With
General Industry;Agricultura;Machine Tools
Temp. Range
-30 C to 90 C
Core Cord
High Modulus Polyester
Standards
ARPM Standard IP-25;ISO R1604

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.