
VARIABLE SPEED V-BELTS
Mfr # 3326V478
Zoro # G511087382
product price: $213.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Variable Speed Belt
V-Belt Section
V
Outside Length
47.8 in
Top Width
2.0625 in
Material
Chloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3326V478
Zoro #
G511087382
UPC #
746041196059
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
47.8 in
Top Width
2.0625 in
Details
V-Belt Type
Variable Speed Belt
V-Belt Section
V
Material
Chloroprene
For Use With
General Industry;Agricultura;Machine Tools
Temp. Range
-30 C to 90 C
Standards
ARPM Standard IP-25;ISO R1604
Core Cord
High Modulus Polyester
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.