Shop MEGADYNE
See all product information
Create Account
Wedged Cogged V-Belt, Dynamic-X, 5VX560, 5VX, EPDM, 56 in, 5/8 in Top Width
- Mfr # 5VX560
- Zoro # G811099481
product price:Â
$
38.69
/ea
Key Features
V-Belt Type
Deep Wedge; Banded; Cogged
Belt Series
Dynamic-X
V-Belt Section
5VX
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5VX560
- Zoro #
- G811099481
- UPC #
- 746041009977
- Country of Origin
- Korea, Republic of
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Deep Wedge; Banded; Cogged
- Belt Series
- Dynamic-X
- V-Belt Section
- 5VX
- Industry Number
- 5VX560
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 110 Degrees C
- Standards
- ARPM Standard IP-22
- For Use With
- General Industry;Agriculture;HVAC Equipment;Lawn & Garden
- Cover Material
- Fabric/Neoprene
- Core Cord
- Polyester
Dimensions
- Top Width
- 5/8 in
- Thickness
- 0.53 in
- Outside Length
- 56 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.