This item is Discontinued.

Megaman 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Warm White 3000K, 20PK MXTL1031-830-20P

This item is Discontinued.

Megaman

6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Warm White 3000K, 20PK (Discontinued)

Mfr # MXTL1031-830-20P
Zoro # G309100453
UPC # 845940014683
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MXTL1031-830-20P
Zoro #
G309100453
UPC #
845940014683
Country of Origin
China

Dimensions

Length
7.05 in
Width
7.05 in
Height
0.91 in
Size
6"

Details

Mounting
ceiling mount
Lamp Type
Simple
Voltage
120V
Lumens
800 lm
Dimmable
Yes
Finish
White
Item
LED Ceiling Light
Color
white
Fixture Shape
Round
Light Color
Warm White
Housing Material
metal, plastic
Color Temperature
3000K
CRI
80
Rated Life
35000 hrs
Fixture Wattage
9.5W
Standards
UL listed for Wet Location

Description

Megaman's MXTL1031 LED disk light has a classic, low-profile design that allows you to have a stylish look with efficient lighting. Smooth dimming capabilities ranging from 100% to 10% with modern LED dimmers allows you to control the look and feel of your space. You can choose either a 2700K or 3000K color temperature. The MXTL1031 can be installed either on an existing outlet box or a remodeled can using our retrofit kit sold separately. It is suitable for most new construction, remodeling, and shallow recessed lighting housings. Also, it is suitable for Wet locations, making it perfect for kitchen and bathroom lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.