This item is Discontinued.

Megaman 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK E5DL9-93050-24P

This item is Discontinued.

Megaman

9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (Discontinued)

Mfr # E5DL9-93050-24P
Zoro # G409100452
UPC # 845940014669
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E5DL9-93050-24P
Zoro #
G409100452
UPC #
845940014669
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
0.62 in
Size
9"

Details

Mounting
ceiling mount
Lamp Type
Simple
Voltage
120V
Lumens
1350 lm
Dimmable
Yes
Finish
White
Item
LED Slim Surface Mount
CRI
90
Fixture Shape
Round
Housing Material
metal, plastic
Standards
UL listed for Damp Location
Fixture Wattage
18W
Rated Life
35000 hrs
Color
white
Light Color
Assorted
Color Temperature
3000/4000/5000K

Description

Megaman's E5DL LED surface ceiling light has a slim design with white finish of the frame that allows you to have a stylish look with efficient lighting. Smooth dimming capabilities ranging from 100% to 10% with modern LED dimmers allows you to control the look and feel of your space. You could have multiple size options and 3 color temperature selectable, enable you have the maximum flexibility on various applications. Also, it is suitable for damp locations, making it perfect for kitchen and bathroom lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.