This item is Discontinued.

No Product Image Available

Disposable Glove, 8.5mil Palm, Powder-Free, 500 PK, Black (Discontinued)

  • Mfr # N260882
  • Zoro # G101968664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N260882
Zoro #
G101968664
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Palm Thickness
8.5mil
Cuff Length
2.75 In.
Cuff Thickness
7.0mil
Nominal Palm Thickness
8.5mil
Glove Length
11 In.
Finger Thickness
10.1mil

Details

Item
Disposable Glove
Color
Black
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Ambidextrous
Standards
Biodegradability passed ASTM D5526
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Megaman
Cuff Style
Beaded
Glove Materials
Nitrile
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Sterilization Process
No
Glove Texture Location
Fully Texture
Silicone-Free
Yes
Acceptable Quality Level (AQL)
1.5
Disposable Glove Features
Flocklined
Medical Glove Type
Exam
Glove Texture
Fully
Glove Liner Color
Flocklined
Anti-Static
Yes

Description

Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Style Beaded, Cuff Thickness 7.0mil, Disposable Glove Type Ambidextrous, Finger Thickness 10.1mil, Latex-Free Yes, Medical Glove Type Exam, Palm Thickness 8.5mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Biodegradability passed ASTM D5526, Sterile/Non-Sterile Non-Sterile, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.