This item is Discontinued.

No Product Image Available

Disposable Glove, 8.5mil Palm, Powder-Free, 500 PK, Black (Discontinued)

  • Mfr # N260884
  • Zoro # G801968735
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N260884
Zoro #
G801968735
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
8.5mil
Glove Size
L
Finger Thickness
10.1mil
Cuff Length
2.75 In.
Cuff Thickness
7.0mil
Nominal Palm Thickness
8.5mil

Details

Item
Disposable Glove
Color
Black
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Ambidextrous
Standards
Biodegradability passed ASTM D5526
Sterile/Non-Sterile
Non-Sterile
Acceptable Quality Level (AQL)
1.5
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Anti-Static
Yes
Brand and Series
Megaman
Glove Texture
Fully
Silicone-Free
Yes
Glove Texture Location
Fully Texture
Sterilization Process
No
Disposable Glove Features
Flocklined
Medical Glove Type
Exam
Glove Materials
Nitrile
Glove Liner Color
Flocklined

Description

Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Black, Cuff Style Beaded, Cuff Thickness 7.0mil, Disposable Glove Type Ambidextrous, Finger Thickness 10.1mil, Latex-Free Yes, Medical Glove Type Exam, Palm Thickness 8.5mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Biodegradability passed ASTM D5526, Sterile/Non-Sterile Non-Sterile, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.