Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Shelf Tempered Glass Multimedia Mounting Unit

  • Mfr # DVD-313

  • Zoro # G321739488


product price: $40.59
/ea

Key Features

Length
11 in
Material
Glass
Width
14.25 in
Color
Black
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVD-313
Zoro #
G321739488
UPC #
602573105986
Country of Origin
China

Dimensions

Length
11 in
Width
14.25 in
Height
23 in

Details

Material
Glass
Color
Black
Item
Multimedia Mounting Unit

Description

This sleek and elegant DVD/ Received Mount will not only provide you with the ease of having your choice of media devices right by your Television, but will be securely mounted to save space. With a modern design which is both versatile and simple it will not take away from the appearance of your Television, but rather will act like its very own sidekick! With 3 shelves and a maximum weight capacity of 22 LBS this unit will be able to hold your Media Players, Docking stations, Soundbars, DVD players or Digital Receivers. Dark Tampered Glass is joined with the Aluminum Tubing to elevate the appearance of any entertainment systems you choose to place on this multimedia shelving unit. Includes: One Shelving Unit Required Mounting Hardware Instruction Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.