Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37-70 Inch Tilting And Rotating Adjustable Height Ceiling Television Mount

  • Mfr # CMC257

  • Zoro # G421740049


product price: $61.15
/ea

Key Features

Height
46 in
Length
5.75 in
Width
30 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC257
Zoro #
G421740049
UPC #
602573154762
Country of Origin
China

Dimensions

Height
46 in
Length
5.75 in
Width
30 in

Details

Color
Black
Material
Metal
Item
Tilting TV Mount

Description

MegaMounts tilting and rotation ceiling mount is perfect for ceiling mounting. Whether you're looking to save room or looking for a 360 degree viewing option, this mount is perfect for any scenario. Enjoy your favorite movie or television show from any seat in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.