Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Tilting/Swiveling Wall Mount Bracket for 23"-42" LED/LCD Televisions

  • Mfr # BA200

  • Zoro # G321736463


product price: $36.35
/ea

Key Features

Material
Metal
Width
9.44 in
Color
Black
Height
5.5 in
Length
3.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA200
Zoro #
G321736463
UPC #
091037943583
Country of Origin
China

Dimensions

Width
9.44 in
Height
5.5 in
Length
3.93 in

Details

Material
Metal
Color
Black
Item
Tilting TV Mount

Description

Adjustable Tilting/Swiveling Wall Mount Bracket fits most 23-42" LED/LCD Televisions.Single stud mounting provides quick and easy installation. Tilt TV mount Apply for: 23" to 42" Bearing capacity: 40 lb VESA: 200*200mm(max) Adjustable: -5 Deg to 15 Deg 15 degree swivel 4.5" from wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.