Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Wall Mount with Bubble Level for 32-70 Inch LCD, LED, and Plasma Screens

  • Mfr # GMPF26N

  • Zoro # G521739998


product price: $27.55
/ea

Key Features

Width
17 in
Height
1 in
Color
Black
Length
27.25 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMPF26N
Zoro #
G521739998
UPC #
602573105955
Country of Origin
China

Dimensions

Width
17 in
Height
1 in
Length
27.25 in

Details

Item
Fixed TV Mount
Color
Black
Material
Metal

Description

MegaMounts Fixed Television Wall Mount is perfect for any room in the house or office. Low profile television wall mount for Plasma/LCD/LED TV's is helping you save precious floor and wall space while keeping your cords orginazed. Fits Most 32" to 70" TV's and has a weight capacity of 120lbs for your most prized television!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.