Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Motion Double Articulating Wall Mount for 32 to 70 Inch Screens

  • Mfr # GMW866

  • Zoro # G121739886


product price: $55.79
/ea

Key Features

Length
20 in
Width
26 in
Color
Black
Material
Metal
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMW866
Zoro #
G121739886
UPC #
602573105375
Country of Origin
China

Dimensions

Length
20 in
Width
26 in
Height
8 in

Details

Color
Black
Material
Metal
Item
Full TV Mount

Description

The Megamounts Full Motion Double Articulating Wall Mount is an all-right solution for those looking to enjoy TV shows comfortably no matter where they sit and how they sit. That is achieved by extending the mounted TV from 2.5" to 20" or retracting it back, swiveling up to 120 degrees, and tilting from -20 to +10 degrees. It's designed to hold 32"-70" LCD, LED or Plasma TVs with weight up to 110 lbs. With solid steel and glossy black finish, it is durable and stylish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.