Zoro Homepage

Full Motion Television Wall Mount with Bubble Level for 32-70 Inch Displays

  • Mfr # GMW663

  • Zoro # G821737762


product price: $52.25
/ea

Key Features

Length
17.2 in
Width
27.5 in
Height
16.3 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMW663
Zoro #
G821737762
UPC #
013964946680
Country of Origin
China

Dimensions

Length
17.2 in
Width
27.5 in
Height
16.3 in

Details

Item
Full TV Mount
Color
Black
Material
Metal

Description

MegaMounts Full Motion Television Wall Mount for Plasma/LCD/LED TV's is durable and secure. Constructed of heavy gauge Aluminum, wall mount supports most 32-70" displays and up to 100lbs in weight. Wall mount allows you to swivels left to right and tilts downward for endless viewing preferences.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.