Zoro Homepage

Full Motion, Tilt and Swivel Single Stud Wall Mount for 13 - 30 Inch Displays

  • Mfr # LCD103

  • Zoro # G721740145


product price: $35.75
/ea

Key Features

Width
4.5 in
Height
4.5 in
Color
Black
Material
Metal
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD103
Zoro #
G721740145
UPC #
850000545762
Country of Origin
China

Dimensions

Width
4.5 in
Height
4.5 in
Length
4.8 in

Details

Item
Full TV Mount
Color
Black
Material
Metal

Description

MegaMounts Full Motion TelevisionWall Mount for Plasma/LCD/LED TV's is durable and secure. constructed of heavy gauge Aluminum, supports most screens from 13" to 30", and up to 55lbs in weight. Swivels left to right and tilts up and down and extends 10.2" from the wall for everyone's viewing pleasure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.