Zoro Homepage

Full Motion, Tilt and Swivel Single Stud Wall Mount for 17- 42 Inch

  • Mfr # GML622

  • Zoro # G521738427


product price: $30.85
/ea

Key Features

Width
8.69 in
Length
9 in
Color
Black
Height
1.8 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML622
Zoro #
G521738427
UPC #
013964946567
Country of Origin
China

Dimensions

Width
8.69 in
Length
9 in
Height
1.8 in

Details

Item
Full TV Mount
Color
Black
Material
Metal

Description

MegaMounts Full Motion, Tilt and Swivel Television Wall mount for Plasma/LCD/LED TV's is durable and supports most 17-42" flat panel TV's. Tilts and Swivels in all directions for everyone's viewing needs. Constructed of heavy gauge Aluminum, you can rest easy that your television will be secure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.