Full Motion Tilt and Swivel Tv Wall Mount for 37-60 Inch Screens with Bubble Level

  • Mfr # GMW686

  • Zoro # G221740089


product price:  $55.59
/ea

Key Features

Color
Black
Width
8.5 in
Material
Metal
Length
27.5 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMW686
Zoro #
G221740089
UPC #
602573154670
Country of Origin
China

Dimensions

Width
8.5 in
Length
27.5 in
Height
3 in

Details

Color
Black
Material
Metal
Item
Full TV Mount

Description

MegaMounts Full Motion Television Wall Mount for Plasma/LCD/LED TV's is durable and secure. It holds flat screens from 37" to 60" and can withstand up to 99lbs. Featuring a full extension up to 16.25", a 180 Deg swivel as well as downward tilt, it is easily adjustable in all directions to give you the best television experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.