Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Motion Wall Mount for 32-70 Inch Displays

  • Mfr # GMW863

  • Zoro # G921737679


product price: $52.25
/ea

Key Features

Height
8 in
Material
Metal
Width
26 in
Length
19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMW863
Zoro #
G921737679
UPC #
602573378281
Country of Origin
China

Dimensions

Height
8 in
Width
26 in
Length
19 in

Details

Material
Metal
Item
Full TV Mount
Color
Black

Description

Display your TV with this full motion wall mount. Made with durable materials, to allow for secure and easy installation. Allows for full motion movement of display for all your viewing needs. Includes required mounting hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.