Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Motion Wall Mount with Bubble Level for 26-55 in. Displays with HDMI Cable

  • Mfr # GML643-HDMI-BNDL

  • Zoro # G021739702


product price: $41.39
/ea

Key Features

Material
Metal
Length
8.68 in
Width
8.75 in
Color
Black
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML643-HDMI-BNDL
Zoro #
G021739702
UPC #
013964946741
Country of Origin
China

Dimensions

Length
8.68 in
Width
8.75 in
Height
2.25 in

Details

Material
Metal
Item
Full TV Mount
Color
Black

Description

This Full motion Wall mount is made with durable material and is secure. Mount fits most 26"-55" TV's. Can hold up to 100 lb. Saves space and conceals cords/cables. Includes mounting hardware. Includes HDMI cable Features: Display Size- 26"-55" Max Weight Capacity- 100 lb Distance to Wall- 3.54" to 17.5" Swivel-180 Degrees Tilt- +0 to -12 Degree Bubble Level VESA- 400x400 (Max) Bundle Includes: Full Motion Wall Mount for 26-55 in. Displays HDMI Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.