Full Motion Wall Mount with Bubble Level for 26 - 55 Inch LCD, LED, and Plasma Screens

  • Mfr # GMW643

  • Zoro # G621739379


product price: $51.95
/ea

Key Features

Width
19.5 in
Length
17.97 in
Color
Black
Material
Metal
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMW643
Zoro #
G621739379
UPC #
013964946673
Country of Origin
China

Dimensions

Width
19.5 in
Length
17.97 in
Height
16.5 in

Details

Color
Black
Item
Full TV Mount
Material
Metal

Description

MegaMounts Full Motion Television Wall Mount for Plasma/LCD/LED TV's is durable and secure. Constructed of heavy gauge Aluminum, holds flat screens from 26" to 55" and can withstand up to 100lbs. Mount is easily adjustable in all directions, featuring downward tilt and 180 Deg swivel capabilities for easy viewing from any angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.