Heavy Duty Full Motion Television Mount for 17- 42 Inch LCD, LED and Plasma Televisions

  • Mfr # GML-520

  • Zoro # G821737793


product price:  $20.49
/ea

Key Features

Width
8.25 in
Material
Metal
Height
8.75 in
Color
Black
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GML-520
Zoro #
G821737793
UPC #
602573105924
Country of Origin
China

Dimensions

Width
8.25 in
Height
8.75 in
Length
3.75 in

Details

Material
Metal
Item
Full TV Mount
Color
Black

Description

This MegaMount television wall mount offers the convenience of motion along with the security of stability. This reliable full motion television mount is ideal for LCD, LED and Plasma Televisions between 17" and 42". With a weight capacity of 66 lbs, this mount can be utilized with the most modern television models within this size range. Constructed of lightweight heavy gauge Aluminum for easy handling and instillation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.