Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Full Motion Television Mount for 17"- 42" with HDMI Cable

  • Mfr # GML-520-BNDL

  • Zoro # G521738991


product price: $29.29
/ea

Key Features

Length
3.75 in
Width
8.25 in
Color
Black
Height
7.75 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML-520-BNDL
Zoro #
G521738991
UPC #
602573105733
Country of Origin
China

Dimensions

Length
3.75 in
Width
8.25 in
Height
7.75 in

Details

Item
Full TV Mount
Color
Black
Material
Metal

Description

This MegaMount offers the convenience of motion along with the security of stability. This reliable full motion television mount is ideal for LCD, LED or Plasma Televisions between 17" and 42". With a weight capacity of and impressive 66 lbs. this mount can be utilized with most modern television models within this wide size range. The included installation manual will aid you in having an easy experience installing this mount if you choose to do the work yourself. Of course if you can choose to share the joy of this mount installation with a professional installer and just get right to enjoying your newly mounted television! Features: Fits most 17" - 42" LCD, LED and Plasma Televisions Tilt: +20 degrees -20 Degrees Swivel: 60 Degrees Distance from the wall: 100mm Smooth Matt Black Finish VESA: 200x200 / 200x100 / 100x100 / 75x75mm Weight Capacity: Max 66 lbs. Magnet Bubble Level Included Includes HDMI Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.