Zoro Homepage

Heavy Duty Tilting Ceiling Television Mount for 37" - 70" LCD, LED and Plasma Televisions

  • Mfr # CMC-348

  • Zoro # G521738977


product price: $57.99
/ea

Key Features

Color
Black
Length
5.25 in
Width
34 in
Height
53 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC-348
Zoro #
G521738977
UPC #
602573105993
Country of Origin
China

Dimensions

Length
5.25 in
Width
34 in
Height
53 in

Details

Item
Ceiling TV Mount
Color
Black
Material
Metal

Description

This MegaMount offers the convenience of tilting your TV to adjust the angle, along with the security of stability. This reliable full motion television mount is ideal for LCD, LED or Plasma Televisions between 37" and 70". With a weight capacity of and impressive 110 lbs. this mount can be utilized with most modern television models within this wide size range. The included installation manual will aid you in having an easy experience installing this mount if you choose to do the work yourself. Of course if you can choose to share the joy of this mount installation with a professional installer and just get right to enjoying your newly mounted television! Features: Fits most 37" - 70" LCD, LED and Plasma Televisions Tilt: +0 degrees ~ -15 Degrees Rotation: 360 Degrees Distance from ceiling: 970-1470mm Smooth Matte Black Finish VESA: 6800x400mm Weight Capacity: Max 110 lbs. Magnet Bubble Level Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.