Heavy Duty TV Mount for 32"- 70" with Tilt and Swivel Motion

  • Mfr # GMPT-36N

  • Zoro # G721740091


product price:  $25.79
/ea

Key Features

Material
Metal
Height
17.5 in
Width
26.5 in
Color
Black
Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMPT-36N
Zoro #
G721740091
UPC #
602573105979
Country of Origin
China

Dimensions

Height
17.5 in
Width
26.5 in
Length
2.75 in

Details

Material
Metal
Color
Black
Item
Tilting TV Mount

Description

This MegaMount offers the convenience of tilting your TV to adjust the angle, along with the security of stability. This reliable full motion television mount is ideal for LCD, LED or Plasma Televisions between 32" and 70". With a weight capacity of and impressive 132 lbs. this mount can be utilized with most modern television models within this wide size range. The included installation manual will aid you in having an easy experience installing this mount if you choose to do the work yourself. Of course if you can choose to share the joy of this mount installation with a professional installer and just get right to enjoying your newly mounted television! Features: Fits most 32" - 70" LCD, LED and Plasma Televisions Tilt: +10 degrees ~ -10 Degrees Distance from the wall: 65mm Smooth Matt Black Finish VESA: 600x400mm Weight Capacity: Max 132 lbs. Magnet Bubble Level Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.