Smooth Black Matt Finish Fixed Television Mount for 26-55 Inch Plasma/LCD/LED Televisions

  • Mfr # GMPF-24N7

  • Zoro # G121737776


product price: $17.59
/ea

Key Features

Color
Black
Width
18 in
Height
16.5 in
Material
Aluminum
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMPF-24N7
Zoro #
G121737776
UPC #
602573105948
Country of Origin
China

Dimensions

Width
18 in
Height
16.5 in
Length
1.5 in

Details

Color
Black
Item
Fixed TV Mount
Material
Aluminum

Description

This reliable fixed non motion television wall mount is ideal for LCD, LED or Plasma Televisions between 26" and 55". With a weight capacity of 99 lbs, this mount can be utilized with most modern television models within this wide size range. As this is a non motion Television Mount, you can have the piece of mind of knowing that once your television is properly mounted, it will not be moving anywhere! In addition, with no need for moving elements, the television mount will hold your TV very close to the wall and is perfect for smaller spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.