Zoro Homepage

Tempered Glass Double Shelf Single Stud Wall Mount

  • Mfr # DVD302

  • Zoro # G621738358


product price: $37.35
/ea

Key Features

Color
Black
Length
14.25 in
Material
Glass
Height
11 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVD302
Zoro #
G621738358
UPC #
013964946543
Country of Origin
China

Dimensions

Length
14.25 in
Height
11 in
Width
15 in

Details

Color
Black
Material
Glass
Item
Wall Mount

Description

The MegaMounts Double shelf wall mount is built with durable tempered glass to support both DVD players and Gaming Consoles. It's a great addition to our Full Motion Wall Mount for Plasma-LCD-LED TV's. Hides cables and cords for ultimate organization. Includes mounting hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.