Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tempered Glass Single Stud 22 Pound Shelf Wall Mount

  • Mfr # DVD311

  • Zoro # G921737556


product price: $35.75
/ea

Key Features

Height
9.75 in
Length
14.25 in
Width
6.25 in
Material
Glass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVD311
Zoro #
G921737556
UPC #
013964946468
Country of Origin
China

Dimensions

Height
9.75 in
Length
14.25 in
Width
6.25 in

Details

Material
Glass
Item
Shelf Wall Mount
Color
Black

Description

Mega Mounts shelf wall mount is built with tempered glass to support gaming consoles and media players. It's a great companion to our Full Motion Wall mount for Plasma, LCD, LED TV's.This wall mounted shelf hides cables and cords for a clean setup. The shelf media organizer includes a full set of mounting hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.