Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt, Swivel and Articulating Wall Mount Bracket For 27"- 46" LED/LCD Televisions

  • Mfr # BA1400

  • Zoro # G421738275


product price: $34.59
/ea

Key Features

Width
9.05 in
Length
3.26 in
Color
Black
Height
9.05 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1400
Zoro #
G421738275
UPC #
091037942845
Country of Origin
China

Dimensions

Width
9.05 in
Length
3.26 in
Height
9.05 in

Details

Color
Black
Item
Tilting TV Mount
Material
Metal

Description

Adjustable Tilting/Swiveling/Articulating Wall Mount Bracket fits most 27-46" LED/LCD Televisions. Single stud mounting provides quick and easy installation. Tilt, Swivel & Articulating Wall mount Fits Most 27" to 46" TV's Max Capacity : 70 lb VESA: 400*200mm(Max) Tilt -5 Deg to 15 Deg 270 Deg Swivel Distance to wall: 3.5" to 11"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.