Tilt Television Wall Mount 32-70 Inch LED, LCD and Plasma Screens

  • Mfr # GMPT36N

  • Zoro # G721737718


product price: $36.59
/ea

Key Features

Length
2.75 in
Material
Metal
Width
26.5 in
Height
17.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMPT36N
Zoro #
G721737718
UPC #
602573150115
Country of Origin
China

Dimensions

Length
2.75 in
Width
26.5 in
Height
17.5 in

Details

Material
Metal
Color
Black
Item
Tilting TV Mount

Description

MegaMounts Television Wall Mounts are constructed of heavy gauge aluminum for easy handling and installation. Convenient 15 Degree tilt allows you to adjust your television to your watching comfort. Bubble Leveler is attached to the center of the wall mount to ensure you mount your television evenly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.