Tilt Wall Mount with Bubble Level for 32-70 in. Displays with HDMI Cable

  • Mfr # GMPT646-HDMI-BNDL

  • Zoro # G821740144


product price:  $32.85
/ea

Key Features

Color
Black
Height
2 in
Length
25.5 in
Material
Metal
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMPT646-HDMI-BNDL
Zoro #
G821740144
UPC #
013964946789
Country of Origin
China

Dimensions

Height
2 in
Length
25.5 in
Width
4 in

Details

Color
Black
Item
Tilting TV Mount
Material
Metal

Description

This is a low profile tilt wall mount for Plasma/LCD/LED TV's. It fits Most 32" to 70" TV's and has a weight capacity of 130 lb. Saves Space and is a great companion to our Shelf Wall Mounts. Includes mounting hardware. Includes HDMI cable. Features: Display Size- 32" - 70" Max Weight Capacity- 130 lb Tilt- +15 Degree to -15 Degree Distance to Wall- 2.7" Bubble Level VESA- 600x400 (Max) Bundle Includes: Tilt Wall Mount for 32-70 in. Displays HDMI Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.