Zoro Homepage

Tilt Wall Mount with Bubble Level for 37"- 80" LCD, LED, and Plasma Screens

  • Mfr # GMPT1248

  • Zoro # G321738788


product price: $39.89
/ea

Key Features

Width
17.13 in
Height
2.75 in
Color
Black
Length
34 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMPT1248
Zoro #
G321738788
UPC #
013964946666
Country of Origin
China

Dimensions

Width
17.13 in
Height
2.75 in
Length
34 in

Details

Item
Tilting TV Mount
Color
Black
Material
Metal

Description

Durable and Secure, MegaMounts Tilt Wall Mount for Plasma-LCD-LED TV's is as space saver. Holds flat screens up to from 37" to 80" and tilts +/- 15 Deg. This mount can withstand a max capacity of 220 lbs. Mount has a bubble level, making it easy to install. Great companion to our Shelf Wall Mounts. Includes mounting hardware. Features: Display Size- 37"-80" Max Weight Capacity- 220 lb Tilt- +15 Deg to -15 Deg Distance to Wall- 2.6" Bubble Level VESA- 800x400 (Max)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.