Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal mount Easy-glide 32" - 50" Fixed LCD, LED, and Plasma Screens

  • Mfr # BL1400

  • Zoro # G121738391


product price: $36.35
/ea

Key Features

Height
8.07 in
Width
18.3 in
Color
Black
Length
1.37 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1400
Zoro #
G121738391
UPC #
091037942937
Country of Origin
China

Dimensions

Height
8.07 in
Width
18.3 in
Length
1.37 in

Details

Color
Black
Material
Metal
Item
Fixed TV Mount

Description

Universal mount accommodates fits most 32-50" LCD/LED Televisions.The super Flush design is easy to install and remove. Easy-glide brackets easily hook onto the wall plate for a simple, safe and quick installation. Flat TV mount Screen Size- 32" to 50" Max Capacity- 95 lb VESA: 400*400mm (Max) Distance to Wall- 1.2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.