Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal mount Easy-glide 32" - 55" Fixed LCD, LED, and Plasma Screens

  • Mfr # BL1600

  • Zoro # G121738858


product price: $36.35
/ea

Key Features

Color
Black
Height
17.1 in
Width
25.65 in
Material
Metal
Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL1600
Zoro #
G121738858
UPC #
091037941923
Country of Origin
China

Dimensions

Height
17.1 in
Width
25.65 in
Length
1.65 in

Details

Color
Black
Item
Fixed TV Mount
Material
Metal

Description

Universal mount accommodates most 32-55" LCD/LED Televisions.The super Flush design is easy to install and remove. Easy-glide brackets easily hook onto the wall plate for a simple, safe and quick installation. Flat TV mount Screen Size- 32" to 55" Bearing capacity- 125 lb VESA- 600*400mm (Max) Distance to Wall- 1.2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.