Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versatile Full Motion Television Wall Mount for 17 - 55 Inch

  • Mfr # GML-641

  • Zoro # G321739228


product price: $22.59
/ea

Key Features

Height
16 in
Color
Black
Material
Metal
Length
9 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML-641
Zoro #
G321739228
UPC #
602573105931
Country of Origin
China

Dimensions

Height
16 in
Length
9 in
Width
16 in

Details

Color
Black
Material
Metal
Item
Full TV Mount

Description

This MegaMount offers the convenience of motion along with the security of stability. This reliable full motion television mount is ideal for LCD, LED or Plasma Televisions between 17" and 55". With a weight capacity of and impressive 55 lbs, this mount can be utilized with most modern television models within it's wide size range. With both Tilt and Swivel motion, the versatility of this mount will add to your viewing experience and allow you to watch TV from just the right angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.